Beli showa valve di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SHOWA (Valve) Gate Valve SUS403 Class 10K Flange Type (Katup)
    Mulai

    Rp9.199.900

    SHOWA (Valve) Gate Valve SUS403 Class 10K Flange Type (Katup)
    Deskripsi:
    Gate Valve SUS403 Class 10K Flange Type dengan spesifikasi ukuran 2,5-6 Inch adalah katup dari Brand SHOWA untuk kebutuhan industri dan bisnis anda
    atribut:
    • Item Code: 192-2
    • Material: FCD450-10 (Body) CAC406(BC6) or SUS403 (Trim)
    • Working Pressure: - 1.37Mpa Water (120Degrees C) - 1.18Mpa WOG (220Degrees C)
    • Standard: JIS
  2. SHOWA (Valve) Cast Iron Wafer Type Butterfly Valve PN16 (Katup Kupu-Kupu)
    Mulai

    Rp3.799.900

    SHOWA (Valve) Cast Iron Wafer Type Butterfly Valve PN16 (Katup Kupu-Kupu)
    atribut:
    • Basic Standard: Conforming to JIS B2032 (Centric Type)
    • Body Material: Cast Iron
    • Coating: Powder Epoxy Coating (Blue Color)
    • Connection Design: Wafer
    • Disc Material: FCD with Nickel Plated
    • Face to Face Dimension: Conforming to JIS B2002, ISO 5752-S and BS EN558-1
    • Flange Connection: PN16
    • Seat: Liner Type for easy maintenance (Not suitable for vacuum)
    • Seat Material: EPDM
    • Working Pressure (Bar): 16
    • Working Temperature (°C): -10 to 120
  3. SHOWA (Valve) Gate Valve CAC406 Flange Type Class 10K (Katup)
    Mulai

    Rp5.599.900

    SHOWA (Valve) Gate Valve CAC406 Flange Type Class 10K (Katup)
    Deskripsi:
    10K FC GATE VALVE CAC406 FLANGE TYPE(showa Gate Valve CAC406 FLANGE TYPE 65A 2 1/2 Inch (class 10K)material : FC item code : 8-1
    atribut:
    • Item Code: 8-1
    • Material: FC200 (Body) CAC406(BC6) or SUS403 (Trim)
    • Working Pressure: 1.37Mpa WOG (-10 to 120Degrees C)
    • Standard: JIS
  4. SHOWA Cotton Gloves (Sarung Tangan Katun)
    Mulai

    Rp33.900

    SHOWA Cotton Gloves (Sarung Tangan Katun)
    Deskripsi:
    SHOWA B0610Protects Against: GENERAL HANDLING HAZARDSUncoated, supple, lightweight, no fingerprints left on handled objectsCharacteristics> Uncoated> Elasticated cuff> Standard finish> Without special treatment> Seamless knit> Available in "Clean packed" versionBenefits> A light, elastic low-lint glove, resistant to deformation and which keeps its shape longer> Optimal dexterity and tactile feel retained> Minimal allergy risks> No irritation by seams in contact with the skin> Great freedom of movement for the wristIndustries> Automotive> Manufacturing> Pharmaceutical> Warehousing & distributionRECOMMENDATIONS FOR USE> Do not use in cases of chemical, electrical or thermal risk> Store away from light and humidity> Wash at 40 Degree Celcius max, using a neutral detergent> For minor risks only
    atribut:
    • Liner: Nylon
    • Coating: Uncoated
    • Color Of Support/Coating: White
    • Length: 165-220 mm
  5. Showa Refrigerant Refrigerant
    Mulai

    Rp149.900

    Showa Refrigerant Refrigerant
    atribut:
    • Size (kg): 1
  6. Seiv Paint Cat Kayu dan Besi Gloss Chemolux Synthetic 200cc
    Mulai

    Rp40.900

    Seiv Paint Cat Kayu dan Besi Gloss Chemolux Synthetic 200cc
    Deskripsi:
    SEIV Chemolux Synthetic Enamel adalahs cat berbahan dasar alkyd resin yang memiliki tampilan kilap yang tinggi atau tampilan matt (tergantung kebutuhan). Produk ini memberikan daya rekat yang baik, kilap yang sangat baik dan daya tutup yang baik. SEIV Chemolux Synthetic Enamel didesain baik untuk perlindungan dan dekoratif, untuk interior dan eksterior.ANJURAN PENGGUNAAUntuk aplikasi interior dan eksterior, cocok untuk pengecatan substrat baru atau pengecatan ulang.SUBSTRATEDiaplikasikan di logam/besi dan kayuAPLIKASISistem pengecatan yang dianjurkan :1. Cat dasarSEIV Chemolux Synthetic Primer : 1 lapis2. Cat akhirSEIV Chemolux Synthetic Enamel : 2 – 3 lapis. Jumlah pelapisan tergantung pada daya tutup cat berwarna.
    atribut:
    • Size (cc): 200
    • Finish: Gloss
  7. SHOWA Dester Plunger DPB (Katup Distributor)
    Mulai

    Rp409.900

    SHOWA Dester Plunger DPB (Katup Distributor)
    Deskripsi:
    The Dester Plunger is a quantitative distributor that discharges only a preset discharge amount by the pressure from the pump. Used with first-out type positive displacement distributors and positive displacement pumps
    atribut:
    • Type Of Thread: M
    • Valve Type: Flow control valve
  8. SHOWA PVC Gloves (Sarung Tangan)
    Mulai

    Rp31.900

    SHOWA PVC Gloves (Sarung Tangan)
    Deskripsi:
    -Since the hem is made thick, they are easy to wear and hard to get twisted even if they are thin.-Since it is thin and soft, you can make the best of the fingertip sense.-The inner surface of the glove is applied to slip-on processing, smooth to remove and wear.
  9. SHOWA NBR Gloves (Sarung Tangan)
    Mulai

    Rp48.900

    SHOWA NBR Gloves (Sarung Tangan)
    Deskripsi:
    -Resistant to oil, excellent in penetration/wear resistance.-They have fleece lining inside of the gloves with high heat retention.-With Fleece Lining.-Antibacterial Processing
  10. SHOWA Glove Multi Purpose B0500 (Sarung Tangan)
    Mulai

    Rp48.900

    SHOWA Glove Multi Purpose B0500 (Sarung Tangan)
    atribut:
    • Color: White
    • Length: 210-260 mm
    • Material: Liner : Nylon Coating : Polyurethane
    • Cuff Style: Elasticated
  11. SHOWA Nipple PD
    Mulai

    Rp17.900

    SHOWA Nipple PD
    atribut:
    • Shape: Nipple
  12. SHOWA Glove Chemicals (Sarung Tangan Chemical)
    Mulai

    Rp96.900

    SHOWA Glove Chemicals (Sarung Tangan Chemical)
    Deskripsi:
    Chemical resistant, ultra comfortable with good mechanical resistance. Characteristics : - Fully coated, extra coating over entire hand. - Scalloped edge. - Rough finish over surface of hand. - Special hydrocarbon treatment. - Anatomical shape. - Seamless knit. - 34cm (660/34) and 36cm (660/36) length variants available, please ask us for more information. Benefits : - A flexible, soft glove that absorbs perspiration, for ultra comfortable extended wear and with good mechanical resistance. - Seals and protects the hand against chemicals while remaining flexible. - Impermeable for working in damp or greasy environments, enabling you to grip objects securely. - Surface provides tactile feel and better grip. - Designed for easy movement and continuous wear.- No irritation by seams in contact with the skin. - Wrist well protected. Industries :- Agriculture. - Chemical. - Forestry & fishing. - Manufacturing. - Municipal services. Oil & gas. - Wet work.
    atribut:
    • Color: Two Tone Dark Blue
    • Length (mm): 300-360
    • Material: Liner : Cotton Coating : PVC
    • Cuff Style: Gauntlet
  13. KYB Car Shock Absorber Front (Suspensi Mobil/Shock Breaker)
    Mulai

    Rp1.099.900

    KYB Car Shock Absorber Front (Suspensi Mobil/Shock Breaker)
    Deskripsi:
    Shock Absorber KYB diproduksi oleh PT. Kayaba Indonesia (PT. KYBI) yang digunakan oleh sekitar 90% pabrikan kendaraan di Indonesia baik Original Equipment Manufacturer (OEM) maupun Replacement Equipment Manufacturer (REM). KYB shock absorber diproduksi
    atribut:
    • Position: Front
  14. SHOWA Tightening Plug
    Mulai

    Rp9.900

    SHOWA Tightening Plug
    atribut:
    • Dimensions t (mm): M8x1.0
    • Dimension D (mm): Ø 4.1
    • Pipe Diameter (mm): Ø 4
    • Dimension HEX (mm): 8
    • Dimension L (mm): 12
  15. SHOWA Glove Multi Purpose 380 (Sarung Tangan)
    22%
    Mulai

    Rp75.900

    SHOWA Glove Multi Purpose 380 (Sarung Tangan)
    atribut:
    • Color: Blue-Black
    • Length: 220-260 mm
    • Material: Liner : Nylon Coating : Nitrile Foam
    • Cuff Style: Elasticated Knit
  16. Summitech Professional Chemical Resistant Gloves Supported BF4 BL(LC) Series (Sarung Tangan)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp879.900

    Summitech Professional Chemical Resistant Gloves Supported BF4 BL(LC) Series (Sarung Tangan)
    atribut:
    • Length (mm): 650
    • Cuff Style: Gauntlet
    • Coating Material: Nitrile
    • Liner Material: Cotton Interlock
  17. Shinwa Rules Digital Protractor With Hold Function
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.299.900

  18. SHOWA Glove ARX Nitrile Long Sleeve (Sarung Tangan)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp439.900

    SHOWA Glove ARX Nitrile Long Sleeve (Sarung Tangan)
    atribut:
    • Size: Large
    • Color: Yellow
    • Length: 650 mm
    • Material: Liner : Cotton Coating : Nitrile
    • Thickness: 0.80 mm
Daftar Harga showa valve Terbaru October 2026
SHOWA (Valve) Gate Valve SUS403 Class 10K Flange Type (Katup)Rp9.199.900
SHOWA (Valve) Cast Iron Wafer Type Butterfly Valve PN16 (Katup Kupu-Kupu)Rp3.799.900
SHOWA (Valve) Gate Valve CAC406 Flange Type Class 10K (Katup)Rp5.599.900
SHOWA Cotton Gloves (Sarung Tangan Katun)Rp33.900
Showa Refrigerant RefrigerantRp149.900
SHOWA Electric Blower Compact Series (Turbo Blade Blower)Rp7.499.900
Seiv Paint Cat Kayu dan Besi Gloss Chemolux Synthetic 200ccRp40.900
SHOWA Dester Plunger DPB (Katup Distributor)Rp409.900
SHOWA PVC Gloves (Sarung Tangan)Rp31.900
SHOWA NBR Gloves (Sarung Tangan)Rp48.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)